Shop All Identification Labels
Idesco
Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC
Mfr # LMBBT122AAC
Zoro # G8108256
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Width 1 1/2 in
- Height 2 1/8 in
- Standards Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idesco
- MFR # LMBBT122AAC
- Zoro # G8108256
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 2 1/8 in |
Sign Legend Character Height | 3/8 in |
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend Locked Out, Sign Legend Background Color Yellow, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Grey, Spandex, Neoprene (EXO-MWR-05-XL)
- ZORO SELECT Glove Dispenser, Plastic, Clear, 1 Box (6GLA3)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-550)
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- NMC Dot Shipping Label, N1, 1.6 Explosives, Pk25 (DL45AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- Idesco Identification Labels