Shop All Identification Labels
Idesco
Padlock Label, 2-1/8inHx 1-1/2inW, PK25, LMBBT125AAC
Mfr # LMBBT125AAC
Zoro # G7875332
product price: $26.45
/pk 25, $1.06/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Width 1 1/2 in
- Height 2 1/8 in
- Standards Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idesco
- MFR # LMBBT125AAC
- Zoro # G7875332
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 2 1/8 in |
Sign Legend Character Height | 3/8 in |
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend Locked Out, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wall Switch Lockout, Red, 3-1/2" H, PK2 (437R84)
- SCRUB ZONE Scrub Shirt, M, Blue, Unisex (71221)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- NMC Notice Employees Only Beyond This Point Sign, N161A (N161A)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Right To Know Labels (Bilingual), 6X4, Ps Vinyl, Pk10 (SPHM36)
- NMC Gasoline 3 Dot Placard Sign, Material: Rigid Plastic (DL134R)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- Idesco Identification Labels