Shop All Identification Labels
Idesco
Padlock Label, 2-1/8inHx 1-1/2inW, PK25, LMBBT104AAC
Mfr # LMBBT104AAC
Zoro # G8428086
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Width 1 1/2 in
- Height 2 1/8 in
- Standards Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idesco
- MFR # LMBBT104AAC
- Zoro # G8428086
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 2 1/8 in |
Sign Legend Character Height | 3/8 in |
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend Red, Sign Legend Background Color Red, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, S, PK12 (3611S)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 /40 KA Blue)
- TILLMAN Md Split Cow Drvrs Glv-Cd, PR (1405M)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Material: Adhesive Backed Vinyl (DL82BP)
- NMC Dot Placard Sign, 1255 3, Material: Adhesive Backed Vinyl (DL137BP)
- ALLISON Gasket Material Asbestos Free (9734)
- VNM SIGNMAKER Label Tape, White, 1in W, For Mfr No. VnM4, MAGWT-3254 (MAGWT-3254)
- Idesco Safety Labels