Shop All Identification Labels
Idesco
Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT126AAC
Mfr # LMBBT126AAC
Zoro # G8167695
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Plastic
- Width 1 1/2 in
- Height 1 5/8 in
- Standards Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idesco
- MFR # LMBBT126AAC
- Zoro # G8167695
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 5/8 in |
Sign Legend Character Height | 3/8 in |
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend Locked Out, Sign Legend Background Color Red, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- MASTER LOCK Safety Tag, 3-1/8 in. W, Polyester, PK12 (497A)
- PYRAMEX Safety Glasses, Orange Scratch-Resistant (S2540S)
- BULLARD Chin Strap, For Use With Bullard Hard Hats Black (R51)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- NEVS Xylene Resistant Slide Label, 7/8" x 7/8", 4 Across White (CB-SL-78-TTP-4)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Self-Adhesive Vinyl Bumper Windshield Red, Pk100, PP13B (PP13B)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309 (LB132309)
- Idesco Safety Labels