Shop All Identification Labels
Idesco
Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC
Mfr # LMBBT106AAC
Zoro # G8465037
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Plastic
- Width 1 1/2 in
- Height 1 5/8 in
- Standards Lockout/Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idesco
- MFR # LMBBT106AAC
- Zoro # G8465037
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 5/8 in |
Sign Legend Character Height | 3/8 in |
Description
Padlock Label, Oval, Number of Printed Sides 1, English, Sign Legend White, Sign Legend Background Color White, Sign Legend Character Height 3/8 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE FR Balaclava, Over The Head, Head and Ears (6828)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- ANSELL Cut Resistant Glove, ANSI A5, 8, PR (11755)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- IDESCO Padlock Label, English, 6in.H., PK50 (LMBAT102AAD)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- NEVS Turkey & Cheese Label 1/2" x 1-1/2" (DIET-575)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR10)
- NATIONAL MARKER CO Hazardous Waste Vinyl Labels - Notice This Container Has Been Triple Rinsed (HW23)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- NEVS READY FOR USE Lot (Date/Tech) Carton open(Date/Tech) 1.5"x2"Greenw/blk (L-2144)
- Idesco Safety Labels