Shop All Right-To-Know and Hazardous Materials
Idesco
Laminating Pouch, 9x11-1/2 In, PK25
Mfr # CLB09011410C 20ML
Zoro # G4907007
product price: $44.99
/pk 25, $1.80/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5 in
- Width 11 1/2 in
- Height 9"
- Finish Gloss
- Overall Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idesco
- MFR # CLB09011410C 20ML
- Zoro # G4907007
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Length | 11.5 in |
Width | 11 1/2 in |
Height | 9" |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Details
Item | Laminating Pouch |
Finish | Gloss |
Product Type | Laminating Pouch |
Thickness | 10 mil |
Description
Laminating Pouch, Length 11.5 in, Width 11 1/2 in, Gloss Finish, Thickness 10 mil, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- BLACK SWAN Detectable Marking Tape-Red-6" X 1000' (15300)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- ACCUFORM Binder, Red/Yellow, 12 in. W, Bilingual (SBZRS643)
- BRADY Right to Know Complete Center, English (2001)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99194)
- ZORO SELECT Chemical Label, 2-1/2 In. H, PK250 (8EE37)
- BRADY Drum Label, 7/8 In. H, 2-7/8 In. W, PK250 (31257LS)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (7282PLS)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- Idesco Right-To-Know and Hazardous Materials