Shop All Right-To-Know and Hazardous Materials
Idesco
Hanging Pouch, 6/1000 In. D, PK100
Mfr # CLB09012003BE
Zoro # G4906991
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Station Mounting Type Hanging Pouch
- Binder Holder Type Basket
- Height 9 in
- Binder Chain Included No
- Background Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idesco
- MFR # CLB09012003BE
- Zoro # G4906991
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 9 in |
Width | 12 in |
Depth | 3/500 in |
Details
Station Mounting Type | Hanging Pouch |
Binder Holder Type | Basket |
Binder Chain Included | No |
Background Color | Clear |
Portable | No |
Item | Hanging Pouch |
Language | No Text |
Legend/Background Color | Clear |
Legend | No legend |
Mounting Type | Wall |
Description
Hanging Pouch, Language No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Black/Red, Reinforced, Trek Dry(R)/TPR (MPT-52-011)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- HY-KO 3In Reflective Number 8, 10PK (B00449)
- ZEPPELINPRODUCTS ZeppelinProducts UVA-BOLPTCRC-TAN-36 Virginia Concho Croc Tan Leather Belt; 36 Waist (UVA-BOLPTCRC-TAN-36)
- IDESCO Laminating Pouch, 9x11-1/2 In, PK25 (CLB09011410C 20ML)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- BRADY Square HMIG Reactivity Label 6"H x 6"W, Multicolor, Pk100 (99181)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- BRADY Hazardous Waste Label, White/Blue, PK100 (121153)
- ACCUFORM Hazard Communication Center, 24 in. W (ZRS709)
- JUSTRITE Document Box, 11 In. W, 2-1/8 In. D (23304)
- Idesco Right-To-Know and Hazardous Materials