Shop All Right-To-Know and Hazardous Materials
Idesco
Hanging Pouch, 12 In. W, 1/100 In. D, PK50
Mfr # CLB09012005BD
Zoro # G4903902
product price: $45.25
/pk 50, $0.91/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Legend/Background Color Clear
- Background Color Clear
- Legend No legend
- Station Mounting Type Hanging Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idesco
- MFR # CLB09012005BD
- Zoro # G4903902
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 12 in |
Depth | 1/100 in |
Height | 9 in |
Details
Legend/Background Color | Clear |
Background Color | Clear |
Legend | No legend |
Station Mounting Type | Hanging Pouch |
Item | Hanging Pouch |
Portable | No |
Language | No Text |
Binder Chain Included | No |
Mounting Type | Wall |
Description
Hanging Pouch, Language No Text, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1090-M)
- BRADY RTK Pictogram Label, 3/4 In. H, PK36 (58555)
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- HONEYWELL HOWARD LEIGHT Safety Goggles, Clear Anti-Fog Lens, V-Maxx Series (11250810)
- IDESCO Laminating Pouch, 9x11-1/2 In, PK25 (CLB09011410C 20ML)
- BRADY Binder, Safety Data Sheets, Vinyl (58678)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk100 (60336)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60259)
- BRADY Emergency Information Center, 4-1/2 In. D (IC326E)
- BRADY Label Overlay, 1-1/2 x 2-1/2In, PK50 (64984)
- HARRIS HMIG Label, 1-1/2 In. H, 3-7/8 In.W, PK1000 (LB131852)
- Idesco Right-To-Know and Hazardous Materials