Shop All Floor Signs
Identity Group
Wait Until Line Is Clear, Red, 15", 8481XR
Mfr # 8481XR
Zoro # G0868048
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Color Orange
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Identity Group
- MFR # 8481XR
- Zoro # G0868048
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Color | Orange |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, S, PK12 (36136S)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- AIR SYSTEMS INTL Compressor Intake Filter (BAC-10F-1)
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- SIGNMISSION Do Not Walk Under Conveyor 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99948 (FD-2-C-16-12PK-99948)
- Identity Group Floor Signs