Shop All Floor Signs
Identity Group
Wait Until Line Is Clear, Green, 15", 8481XGR
Mfr # 8481XGR
Zoro # G0865342
product price: $136.99
/pk 10, $13.70/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Material Vinyl
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8481XGR
- Zoro # G0865342
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Material | Vinyl |
Color | Brown |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- BOSS Insul Knit Glove Blu Xl (8439X)
- LACROSSE Size 9 Men's Steel Hip Wader, Black (109050)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- NMC Used Rags Walk On Sign (WFS66)
- Identity Group Signs