Shop All Floor Signs
Identity Group
Wait Here, Yellow, 15", 8473XY
Mfr # 8473XY
Zoro # G0865850
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Color Tan
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Identity Group
- MFR # 8473XY
- Zoro # G0865850
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Color | Tan |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Face Shield/Visor (251-01-7214)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1522-RD_14X10 (U3-1522-RD_14X10)
- BRADY Arrow Tape, Black/Orange, 1 In. W, 91414 (91414)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- Identity Group Floor Signs