Shop All Floor Signs
Identity Group
Wait Here, Black, 15", 8474BK
Mfr # 8474BK
Zoro # G0866410
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8474BK
- Zoro # G0866410
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Color | Yellow |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X19GY)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- NMC Please Wait Cart Walk On Floor Strip, WFS80 (WFS80)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK3 (499-3)
- Identity Group Floor Signs