Shop All Stamps and Ink Pads
Identity Group
Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Red
Mfr # P5460RE
Zoro # G6075332
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® T5460
- Stamp Ink Color Red
- Size 1.38 in x 2.38 in
- Pad Size (Width) 1.38"
- Pad Size (Depth) 2.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P5460RE
- Zoro # G6075332
- UPC # 10736051016
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.38 in x 2.38 in |
Pad Size (Width) | 1.38" |
Pad Size (Depth) | 2.38" |
Details
Item | Stamp Pads |
For Use With | Trodat® T5460 |
Stamp Ink Color | Red |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Identity Group Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX VERSALINK C500/505 MAGENTA (106R03867)
- CIG Remanufactured Extended Yield Toner Cartridge for Lexmark MS710/MS711/MS810/MX710/MX810/MX811 (201381)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55650)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black (T5546)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black (IK60)
- IDENTITY GROUP Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black (6193)
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- IDENTITY GROUP Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (P5460BR)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- 2000 PLUS Message Stamp Dater, 4-In-1, Self-Inking (011098)
- Identity Group Stamps and Ink Pads