Shop All Stamps and Ink Pads
Identity Group
Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red
Mfr # P5430BR
Zoro # G6069723
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® T5430
- Stamp Ink Color Blue/Red
- Size 1.63"
- Width 1"
- Weight 0.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P5430BR
- Zoro # G6069723
- UPC # 10736050958
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.63" |
Width | 1" |
Details
For Use With | Trodat® T5430 |
Item | Stamp Pads |
Stamp Ink Color | Blue/Red |
Weight | 0.02 lbs |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Identity Group Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (18523)
- ZORO SELECT Flat Corrugated Boxes, 18" x 16" x 4", Kraft, 25/Bundle (11R417)
- J.R. MOON PENCIL CO Big-Dipper Pencils, Without Eraser, PK36 (600)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black (T5546)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue (P5440BL)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- Identity Group Stamps and Ink Pads