Shop All Stamps and Ink Pads
Identity Group
Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue
Mfr # P5430BL
Zoro # G6070624
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® T5430
- Stamp Ink Color Blue
- Size 1.63"
- Weight 0.019 lbs
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P5430BL
- Zoro # G6070624
- UPC # 10736050941
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.63" |
Width | 1" |
Details
For Use With | Trodat® T5430 |
Item | Stamp Pads |
Stamp Ink Color | Blue |
Weight | 0.019 lbs |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Identity Group Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- NUPOST Ink Cartridge, Red, 800 Max. Page (NPTK700)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (18687)
- OXFORD Composition Notebook, College, 80 Sheet (26252)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- IDENTITY GROUP Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (P5460BR)
- ACCU-STAMP2 Stamp, Red, File, 1-5/8"x1/2" (035576)
- Identity Group Stamps and Ink Pads