Shop All Stamps and Ink Pads
Identity Group
Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black
Mfr # P4911BK
Zoro # G6075375
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® E4911, E4820
- Size 0.56 x 1.5
- Stamp Ink Color Black
- Weight 0.06 lbs
- Width 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Identity Group
- MFR # P4911BK
- Zoro # G6075375
- UPC # 10736052716
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 0.56 x 1.5 |
Width | 1.5" |
Pad Size (Depth) | 0.56" |
Details
For Use With | Trodat® E4911, E4820 |
Item | Stamp Pads |
Stamp Ink Color | Black |
Weight | 0.06 lbs |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Identity Group Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3990)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 96", Kraft, 5/Bundle (56EC49)
- JANDORF Comptr Grommet Brwn2-1/2 (61614)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red (P5430BR)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue (P5440BL)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black (T5546)
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- Identity Group Stamps and Ink Pads