Shop All Stamps and Ink Pads
Identity Group
Trodat T4729 Dater Replacement Pad, 1 9/16 x 2, Black
Mfr # P4729BK
Zoro # G6073302
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® T4729
- Stamp Ink Color Black
- Size 1.56 in x 2 in
- Overall Length 2 in
- Overall Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P4729BK
- Zoro # G6073302
- UPC # 10736051474
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.56 in x 2 in |
Overall Length | 2 in |
Overall Width | 1.6 in |
Pad Size (Depth) | 2" |
Pad Size (Width) | 1.56" |
Details
Item | Stamp Pads |
For Use With | Trodat® T4729 |
Stamp Ink Color | Black |
Weight | 0.028 lbs |
Pad Material | Plastic |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Identity Group Trodat T4729 Dater Replacement Pad, 1 9/16 x 2, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, Single, Heavy Duty (52YU71)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD CYAN (106R03690)
- NATIONAL CHECKING National Checking Register Roll Thermal 1 Ply White 2.25x40, PK50 (7225-40)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- IDENTITY GROUP Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (P5460BR)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- XSTAMPER "E-Mailed" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1650)
- Identity Group Stamps and Ink Pads