Shop All Stamps and Ink Pads
Identity Group
Trodat T4727 Dater Replacement Pad, 1 5/8 x 2 1/2, Black
Mfr # P4727BK
Zoro # G6074054
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® T4727
- Stamp Ink Color Black
- Size 1.63 in x 2.5 in
- Overall Length 2.5 in
- Overall Width 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P4727BK
- Zoro # G6074054
- UPC # 10736051405
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.63 in x 2.5 in |
Overall Length | 2.5 in |
Overall Width | 1.6 in |
Pad Size (Width) | 1.63" |
Pad Size (Depth) | 2.5" |
Details
Item | Stamp Pads |
For Use With | Trodat® T4727 |
Stamp Ink Color | Black |
Weight | 0.037 lbs |
Pad Material | Plastic |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Post Consumer Waste | 0 |
Description
Identity Group Trodat T4727 Dater Replacement Pad, 1 5/8 x 2 1/2, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON 8-Dgt Fold Pocket Calculator, Dual Pwr, 4-1/3"x2-2/3"x3/5", CCL (CNMLS555H)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Red on White (TZe252)
- ZORO SELECT Double Wall Boxes, 16" x 16" x 12", Kraft, 10/Bundle (22XM23)
- SPARCO PRODUCTS Sparco Products SPR15500 Cash Box- w- 2 Keys- 10 Compartments- 10-.50in.x15in.x2in.- Gray (SPR15500)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Black (IK60)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue (P5440BL)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- IDENTITY GROUP Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black (6193)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- COSCO Stamp Pad, Size 1, Color Ink Black (038784)
- Identity Group Stamps and Ink Pads