Shop All Stamps and Ink Pads
Identity Group
Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red
Mfr # P4750BR
Zoro # G6074151
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® E4750, E4750N, E4752, E4754, E4756
- Stamp Ink Color Blue/Red
- Size 1 in x 1.63 in
- Weight 0.019 lbs
- Pad Size (Width) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P4750BR
- Zoro # G6074151
- UPC # 10736051399
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1 in x 1.63 in |
Pad Size (Width) | 1" |
Pad Size (Depth) | 1.63" |
Details
Item | Stamp Pads |
For Use With | Trodat® E4750, E4750N, E4752, E4754, E4756 |
Stamp Ink Color | Blue/Red |
Weight | 0.019 lbs |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Identity Group Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Strapping Sealer, 3/8-1/2 Width (PKG-SS-SM)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- QUARTET Cork Bulletin Board 4ft.x3ft., Oak Finish Frame (304)
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- STACKSTAMP Stamp, Copy-Draft-Original, Assorted (8801)
- Identity Group Stamps and Ink Pads