Shop All Stamps and Ink Pads
Identity Group
Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Black
Mfr # P4750BK
Zoro # G6069909
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® E4750, E4750N, E4752, E4754, E4756
- Stamp Ink Color Black
- Size 1 in x 1.63 in
- Weight 0.019 lbs
- Stamp Pads Type Inked Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P4750BK
- Zoro # G6069909
- UPC # 10736051344
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1 in x 1.63 in |
Pad Size (Depth) | 1.63" |
Pad Size (Width) | 1" |
Details
For Use With | Trodat® E4750, E4750N, E4752, E4754, E4756 |
Item | Stamp Pads |
Stamp Ink Color | Black |
Weight | 0.019 lbs |
Stamp Pads Type | Inked Replacement |
Ink Pad Type | Cartridge |
Description
Identity Group Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Box Lock 188 in W X 546 yd L Packing Tape Clear (3950-RD-12GC)
- SAUNDERS Storage Clipboard, Letter File Size, Blue (559)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 5800 Page-Yield, Black (T912XL120)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- IDENTITY GROUP Trodat T5460 Dater Replacement Ink Pad, 1 3/8 x 2 3/8, Blue/Red (P5460BR)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black (T5546)
- TRODAT Stamp, 12 Msg Datr Econ Self Ink (5003)
- Identity Group Stamps and Ink Pads