Shop All Floor Signs
Identity Group
Thank You For Practicing V.2, Black, 15", 8452BK
Mfr # 8452BK
Zoro # G0866989
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8452BK
- Zoro # G0866989
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Color | Yellow |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 (87769)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- WOOSTER PRODUCTS Anti-Slip Tape, Solid, 3" W, 46 Grit (MWYS0360R)
- Identity Group Signs