Shop All Stamps and Ink Pads
Identity Group
T5470 Dater Replacement Ink Pad, 1 5/8 x 2 1/2, Black
Mfr # P5470BK
Zoro # G6071902
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trodat® T5470
- Stamp Ink Color Black
- Size 1.63 in x 2.5 in
- Overall Height 0.5 in
- Overall Length 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P5470BK
- Zoro # G6071902
- UPC # 10736051047
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.63 in x 2.5 in |
Overall Height | 0.5 in |
Overall Length | 2.5 in |
Overall Width | 0.6 in |
Pad Size (Depth) | 2.5" |
Pad Size (Width) | 1.63" |
Details
For Use With | Trodat® T5470 |
Item | Stamp Pads |
Stamp Ink Color | Black |
Weight | 0.039 lbs |
Pad Material | Plastic |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Identity Group T5470 Dater Replacement Ink Pad, 1 5/8 x 2 1/2, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- GLOBE SCIENTIFIC Lab Slide Mailer, Natural, PK50 (513013)
- STAEDTLER Handheld Manual Double-Hole Cylinder Pencil Sharpener, Blue/Silver (512 001)
- SHURTAPE Carton Sealing Tape, Roll, 1371m L, PK6 (HP 200)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- IDENTITY GROUP Two-Color Stamp Pad with Ink Refill, 2 3/8 x 4, Red/Black (6193)
- IDENTITY GROUP Trodat T4850 Dater Replacement Pad, 3/16 x 1, Blue/Red (P4850BR)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- HPC HPC: Die Stamp Letter Set 1/8" (HPC-HCL-18)
- Identity Group Stamps and Ink Pads