Shop All Stamps and Ink Pads
Identity Group
T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Red
Mfr # P5440RE
Zoro # G6076872
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Trodat® T5440
- Size 1.13 in x 2 in
- Stamp Ink Color Red
- Pad Size (Width) 1.13"
- Ink Pad Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # P5440RE
- Zoro # G6076872
- UPC # 10736050972
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.13 in x 2 in |
Pad Size (Width) | 1.13" |
Pad Size (Depth) | 2" |
Details
For Use With | Trodat® T5440 |
Item | Stamp Pads |
Stamp Ink Color | Red |
Ink Pad Type | Cartridge |
Stamp Pads Type | Inked Replacement |
Description
Identity Group T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Straight Trimmer, Fully Rounded Tips, 6-Inch (106F)
- UNI-PAINT Permanent Marker, Medium Tip, Orange Color Family, Paint, 12 PK (63607)
- RICOH Type W Staples Box of 4 - 2K Staples/Ctg (416712)
- BUSINESS SOURCE Paper, Roll, 2.25""X126', 100Pk (BSN31821)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Blue/Red (P5430BR)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, 4 Phrases, 3/8" x 1", Blue/Red (E4850L)
- Identity Group Stamps and Ink Pads