Shop All Floor Signs
Identity Group
Straight Arrow, Yellow, 15", 8609XY
Mfr # 8609XY
Zoro # G0879047
product price: $107.99
/pk 10, $10.80/ea
Sold in multiples of 3 for $323.97
Free Shipping & Returns
$323.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Tan
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8609XY
- Zoro # G0879047
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Tan |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO DieCut Number and Letter Set, 3 in H Character, Black Character, Black Background, Vinyl (30035)
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- C.H. HANSON Parking Lot Stencil Kit, Plastic (12460)
- BULLARD Cooling Packs, Universal (ISO2P)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- SUNBURST SYSTEMS Sign Yard Sale 11 in x 14 in (3611)
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in (3637)
- Identity Group Floor Signs