Shop All Floor Signs
Identity Group
Straight Arrow, Red, 15", 8609R
Mfr # 8609R
Zoro # G0876369
product price: $95.49
/pk 10, $9.55/ea
Sold in multiples of 3 for $286.47
Free Shipping & Returns
$286.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Orange
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8609R
- Zoro # G0876369
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Orange |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size XL (I-44)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- BADGER Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (B10V)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- NMC Thank You Social Distancing Floor Strip, WFS78ARD (WFS78ARD)
- NMC Please Wait Footprint Walk On Floor Sign, WFS83YL (WFS83YL)
- NMC Please Wait Footprint Walk On Floor Sign, WFS83ARD (WFS83ARD)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99863 (FD-2-R-16-99863)
- Identity Group Signs