Shop All Floor Signs
Identity Group
Straight Arrow, Green, 15", 8609GR
Mfr # 8609GR
Zoro # G0873919
Sold in multiples of 3 for $286.47
Free Shipping & Returns
$286.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Brown
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Identity Group
- MFR # 8609GR
- Zoro # G0873919
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Brown |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Stamp Set, Heavy Duty, 3/32" (20801)
- BULLARD Full Brim Hard Hat, 6 1/2 to 8 Fits Hat (AVBKRGCS)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XXL)
- MILLER ELECTRIC Combo Weld Jkt, Royal/Blk, Ctn/Leather, 2XL (231084)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-410 (FS-624-410)
- 5S SUPPLIES Electrical Panel Floor Sign 28in Diameter Non Slip Floor Sign (FS-ELECCLR-28)
- Identity Group Signs