Shop All Floor Signs
Identity Group
Stop, Please Wait, Yellow, 15", 8470XY
Mfr # 8470XY
Zoro # G0866998
product price: $136.99
/pk 10, $13.70/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Square
- Material Vinyl
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8470XY
- Zoro # G0866998
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Square |
Material | Vinyl |
Color | Tan |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Large (MG403/L)
- PYRAMEX Dipped Polyurethane Gloves 13G HPPE HiVis Orange Liner A4 Cut, Size XL, 12PK (GL404CXL)
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- 5S SUPPLIES Attention ESD Control Area yellow backgorund 20in Diameter Non Slip Floor Sign (FS-ESDYLW-20)
- NMC Out Of Service Heavy Duty Floor Stand (HDFS209)
- Identity Group Floor Signs