Shop All Floor Signs
Identity Group
Right Angled Arrow, Brown, 15", 8611BR
Mfr # 8611BR
Zoro # G0864977
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Blue
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8611BR
- Zoro # G0864977
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Blue |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 5 ft. L x Nitrile, 3/4" Thick (3UFC9)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-05)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Handicapped (60-1924-2424-SA470)
- Identity Group Floor Signs