Shop All Floor Signs
Identity Group
Right Angled Arrow, Black, 15", 8611XBK
Mfr # 8611XBK
Zoro # G0865458
product price: $129.99
/pk 10, $13.00/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Material Vinyl
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8611XBK
- Zoro # G0865458
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Material | Vinyl |
Color | Tan |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Red, 1-7/16"H (48JR17)
- SKB Protective Case, I Series, Black (3I-3424-12BC)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- CONDOR Wrist Support, L, Right, Black (5T547)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-702 (FSG-17-702)
- STRANCO Hanging Aisle Sign, Legend 7 (HPS-FS1212-7)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- VISUAL WORKPLACE Floor Stencil, 24"x24", No Pedestrians (60-1924-2424-TR679)
- Identity Group Signs