Shop All Stamps and Ink Pads
Identity Group
Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green
Mfr # IG64
Zoro # G6072295
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Clik!™ Stamps; Universal™ Stamps
- Size 7 mL
- Stamp Ink Color Green
- Standards TAA Compliant
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # IG64
- Zoro # G6072295
- UPC # 10736050309
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 7 mL |
Details
Item | Ink Bottles |
For Use With | Clik!™ Stamps; Universal™ Stamps |
Stamp Ink Color | Green |
Standards | TAA Compliant |
Weight | 0.3 lbs |
Capacity | 7 mL |
Green Certification or Other Recognition | TAA Compliant |
Packing Type | Bottle |
Description
Identity Group Refill Ink for Clik! and Universal Stamps, 7ml-Bottle, Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMALL WORLD TOYS Small World Toys® Peel N Play Vegetable Set (8630103)
- PARTNERS BRAND 18" x 24" VCI Poly Bags, 4 mil, Blue, PK 250 (VCIPB1824)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- FELLOWES Paper Shredder, Cross-Cut, 17 Sheets (FEL3229901)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- IDENTITY GROUP Trodat T4911 Message Replacement Pad, 9/16 x 1 1/2, Black (P4911BK)
- IDENTITY GROUP Rubber 11-Message Dial-A-Phrase Stamp, Dater, Conventional, 2 x 3/8 (T2754)
- IDENTITY GROUP T5440 Dater Replacement Ink Pad, 1 1/8 x 2, Blue/Red (P5440BR)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- Identity Group Stamps and Ink Pads