Shop All Floor Signs
Identity Group
Queue Here, Orange, 15", 8476XOR
Mfr # 8476XOR
Zoro # G0871496
product price: $136.99
/pk 10, $13.70/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Square
- Color Gray
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8476XOR
- Zoro # G0871496
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Square |
Color | Gray |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, 3XL (FR267CX3)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- BRIGHTON-BEST Ironclad HW6X-06-XXL Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, 2XL (HW6X-06-XXL)
- 5S SUPPLIES VinylStripe 5S X's Square Blue, 25PK (VSX-SQUARE-BLUE)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- NMC Please Wait Cart Walk On Floor Sign, WFS82 (WFS82)
- Identity Group Floor Signs