Shop All Floor Signs
Identity Group
Protect Your Neighbor, Blue, 15", 8455XBL
Mfr # 8455XBL
Zoro # G0865248
product price: $136.99
/pk 10, $13.70/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Material Vinyl
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8455XBL
- Zoro # G0865248
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Material | Vinyl |
Color | Black |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465K32 (465K32)
- DR SHRINK Dr. Shrink DS-009 Long Cuff Safety Gloves - Pair (DS-009)
- BRADY Label (M21-500-581-WT)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Green, 3" W, 66-3131-50-614 (66-3131-50-614)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- Identity Group Signs