Shop All Stamps and Ink Pads
Identity Group
Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black
Mfr # T5546
Zoro # G6069102
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Bands 6
- Material Metal;Plastic
- Stamp Ink Color Black
- Size 1.5
- Imprint Area Height 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # T5546
- Zoro # G6069102
- UPC # 10736050149
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.5 |
Imprint Area Height | 3/8" |
Imprint Area Width | 1 5/8" |
Details
Item | Stamps |
Number of Bands | 6 |
Material | Metal;Plastic |
Stamp Ink Color | Black |
Weight | 0.43 lbs |
Features | Six-Digit Numberer |
Includes | Includes one stamp. |
Ink Types | Self-Inking |
Stamp Type | Numberer |
Description
Identity Group Professional Numberer, Self-Inking, Type Size 1 1/2, Six Digits, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 24", Kraft, 15/Bundle (493T65)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 22"L (EP-860)
- XEROX Waste Toner Bottle, , 15,000 Page-Yield (008R13326)
- ILC Replacement For LEXMARK, X203A11G (X203A11G)
- IDENTITY GROUP Date Stamp, Rubber, Type Size 1.5 (5010)
- IDENTITY GROUP Refill Ink for Clik & Universal Stamps, 7ml-Bottle, Blue (IB61)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Black (P5430BK)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, 10 Digits, Black (T55510)
- IDENTITY GROUP Professional Numberer, Self-Inking, Type Size 2, Eight Digits, Black (T5558)
- IDENTITY GROUP Trodat T5430 Stamp Replacement Ink Pad, 1 x 1 5/8, Red (P5430RE)
- ACCU-STAMP2 Stamp, Red, Past Due, 1-5/8"x1/2" (035571)
- Identity Group Stamps and Ink Pads