Shop All Floor Signs
Identity Group
Please Wait to be Served, Green, 15", 8477GR
Mfr # 8477GR
Zoro # G0870866
product price: $132.99
/pk 10, $13.30/ea
Sold in multiples of 3 for $398.97
Free Shipping & Returns
$398.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Material Vinyl
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8477GR
- Zoro # G0870866
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Material | Vinyl |
Color | Brown |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Freezer Jacket, WJ252-BLACK-5XL (WJ252)
- CALLOWAY MILLS Black, 22 W x 34 L (153482234)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- SUPERIOR MARK Floor Sign, Superior Mark, Electrical Panel Keep Clear for 36 Inches, 17.5in (SMFS0857)
- 5S SUPPLIES Electrical Panel Floor Sign 24in Diameter Non Slip Floor Sign (FS-ELECCLR-24)
- Identity Group Floor Signs