Shop All Floor Signs
Identity Group
Please Wait Here Until Called Upon, Tan, 15", 8629T
Mfr # 8629T
Zoro # G0870139
Sold in multiples of 2 for $409.98
Free Shipping & Returns
$409.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Rectangle
- Material Vinyl
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Identity Group
- MFR # 8629T
- Zoro # G0870139
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Rectangle |
Material | Vinyl |
Color | Red |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic LE 50' Cable SRL (FS-FSP9050)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- MSA SAFETY SAFETY WORKS Safety Glasses, AntiFog Lens, Width Adjustable, SemiRimless Frame, Black Frame (SWX00255)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50" x 1" x 13", Multi-Lingual, Yellow (FG9S1600YEL)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- MIGHTY LINE No Pedestrian Text Floor Sign, Floor Mar, NOPEDESTRIANTEXT12 (NOPEDESTRIANTEXT12)
- Identity Group Floor Signs