Shop All Floor Signs
Identity Group
Please Wait Here Until Called Upon, Red, 15", 8629XR
Mfr # 8629XR
Zoro # G0873079
product price: $211.99
/pk 10, $21.20/ea
Sold in multiples of 2 for $423.98
Free Shipping & Returns
$423.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Rectangle
- Material Vinyl
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8629XR
- Zoro # G0873079
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Rectangle |
Material | Vinyl |
Color | Orange |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Black, XL, PR (EXOT-GIBLK-05-XL)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, M, PR (922CR)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (SE961)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- NMC Safety Glasses Required Walk On Floor Sign (WFS15)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- SUNBURST SYSTEMS Kit Lemonade Stand WM (3165)
- Identity Group Floor Signs