Shop All Floor Signs
Identity Group
Please Wait Here Until Called Upon, Orange, 15", 8629XOR
Mfr # 8629XOR
Zoro # G0873121
product price: $237.99
/pk 10, $23.80/ea
Sold in multiples of 2 for $475.98
Free Shipping & Returns
$475.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Rectangle
- Material Vinyl
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8629XOR
- Zoro # G0873121
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Rectangle |
Material | Vinyl |
Color | Gray |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE STENCIL BT100-40 25InX10YD, PK84 (82839)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size X2L (50-9-227-X2L)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Orng, L (S37211)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- SUPERIOR MARK Floor Sign, Rubber, No Pedestrian Traffic, 17.5in (RFS00592)
- Identity Group Floor Signs