Shop All Floor Signs
Identity Group
Please Practice Social Distancting, V. 2, Gray, 15", 8435GY
Mfr # 8435GY
Zoro # G0879001
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Round
- Material Vinyl
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8435GY
- Zoro # G0879001
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Material | Vinyl |
Color | Green |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Sign System w/Bayview Solar Lamp & Ornate Base, Black color (REPST-700-BL-SL)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- BRADY 6.5 Gallon Bucket with Neutralizer Spill Control Kit - Chemical Application, Base Neutralizing (SKA-BKTBASE)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- 5S SUPPLIES Electrical Panel Floor Sign 24in Diameter Non Slip Floor Sign (FS-ELECCLR-24)
- MIGHTY LINE Forklift Crossing with Driver, Floor Mar, FORKLIFTCROSSINGDRIVER36 (FORKLIFTCROSSINGDRIVER36)
- Identity Group Floor Signs