Shop All Floor Signs
Identity Group
Please Keep Your Social Distance, Gray, 15", 8376XGY
Mfr # 8376XGY
Zoro # G0876168
product price: $154.99
/pk 10, $15.50/ea
Sold in multiples of 3 for $464.97
Free Shipping & Returns
$464.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Shape Round
- Material Vinyl
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8376XGY
- Zoro # G0876168
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Round |
Material | Vinyl |
Color | Green |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 3'6" Yellow-Black (500-YB36)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime (LTC28-64-24-X)
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 2XL)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Chevron Arrows (60-1924-2424-DI684)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, 4-Sided, Plastic, 12 x 16 x 38, Yellow (FG611477YEL)
- Identity Group Floor Signs