Shop All Floor Signs
Identity Group
Line Forms Here, Brown, 15", 8625XBR
Mfr # 8625XBR
Zoro # G0866812
product price: $136.99
/pk 10, $13.70/ea
Sold in multiples of 3 for $410.97
Free Shipping & Returns
$410.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Rectangle
- Material Vinyl
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8625XBR
- Zoro # G0866812
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Rectangle |
Material | Vinyl |
Color | Blue |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LC98)
- SIGNMISSION Exit Sign 12inx18in Heavy Gauge Aluminum Signs, 12" H, 18" L, A-1218 Enter-Exit Signs - Exit Only (A-1218 Enter-Exit Signs - Exit Only)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- MIGHTY LINE Forklift Crossing with Driver, Floor Mar, FORKLIFTCROSSINGDRIVER36 (FORKLIFTCROSSINGDRIVER36)
- 5S SUPPLIES 5S Area Floor Sign 16in Diameter Non Slip Floor Sign (FS-5SAREABLK-16)
- Identity Group Floor Signs