Shop All Floor Signs
Identity Group
Line Decal, Gray, 15", 8617XGY
Mfr # 8617XGY
Zoro # G0872141
product price: $81.39
/pk 10, $8.14/ea
Sold in multiples of 4 for $325.56
Free Shipping & Returns
$325.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Rectangle
- Material Vinyl
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8617XGY
- Zoro # G0872141
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Rectangle |
Material | Vinyl |
Color | Green |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Welding Gloves, Goatskin Palm, L, PR (86552/L)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Door Must Remain Unlocked While Building Sign, Landscape (OS-NS-P-710-L-11511)
- HILLMAN English White Construction Sign 10 in. H X 14 in. W, 6PK (842054)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- SUNBURST SYSTEMS Sign No Hunting/Trespass Pre-Drilled Holes 12 in x 12 in Purple 10-Pk (8616)
- NMC Wet Floor Spanish/English (TFS301)
- Identity Group Signs