Shop All Floor Signs
Identity Group
Left Angled Arrow, Black, 15", 8610XBK
Mfr # 8610XBK
Zoro # G0871572
product price: $129.99
/pk 10, $13.00/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Tan
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8610XBK
- Zoro # G0871572
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Tan |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Deerskin Palm, L, PR (02276-L)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67323)
- 3M Faceshield Visor, PETG, Clr, 9x18-1/4in (82581-00000)
- PACTEC Dewatering Bag, 10x15, 12 oz. (SB1015-12)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- NMC Arrow Walk On Floor Sign, WFS84TXYL (WFS84TXYL)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- NMC Product Waste Walk On Sign (WFS62)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- Identity Group Signs