Shop All Floor Signs
Identity Group
Cut-out Footprints, Black, 15", 8626BK
Mfr # 8626BK
Zoro # G0871618
product price: $58.95
/pk 10, $5.90/ea
Sold in multiples of 5 for $294.75
$294.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Rectangle
- Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8626BK
- Zoro # G0871618
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Rectangle |
Color | Yellow |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Tape, Midazolam, mg/ml 1/2" x 1-1/2" Orange w/Black (VW-0130)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1667-RA_14X10 (U3-1667-RA_14X10)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18484)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- SIGNMISSION Warning Forklift Traffic 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99822 (FD-2-R-16-6PK-99822)
- NMC Wet Floor English/Spanish (HDFS201)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-622 (FS-624-622)
- NMC Safety Glasses Required Walk On Floor Sign (WFS15)
- Identity Group Signs