Shop All Sign Holders
Identity Group
Customizable Door and Wall Sign, 8.5X11
Mfr # 10801
Zoro # G4063024
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 3/4 x 11 1/4
- Mounting Style NO
- Material Plastic
- Height 11 1/4"
- Width 8 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 10801
- Zoro # G4063024
- UPC # 10736108017
- Country of Origin United States
- Category Sign Holders
Dimensions
Size | 8 3/4 x 11 1/4 |
Height | 11 1/4" |
Width | 8 3/4" |
Details
Mounting Style | NO |
Material | Plastic |
Color | Black |
Description
Identity Group Customizable Door and Wall Sign, 8.5X11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Heat Alarm 120V+9V Batt (HD6135FB)
- BRADY Lockout Padlock, KD, White, 1-3/4"H, PK6 (118925)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Black (A7847 8M)
- NMC Caution Do Not Operate This Equipment Tag, Pk25 (RPT135ST)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA239)
- AZAR DISPLAYS 4.5"W x 4.5"H Angled Sign Holder, PK10 (112733)
- DICKE Sign Stand, Aluminum, 36 In. (TF18-RGB)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- NUDELL Acrylic Sign Holder, 8 1/2 x 11, Clear (37085)
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Brass (1310T-2P-8511HD-V)
- Identity Group Sign Holders