Shop All Floor Signs
Identity Group
Arrow Only, Yellow, 15", 8600Y
Mfr # 8600Y
Zoro # G0871347
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Square
- Color Yellow
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8600Y
- Zoro # G0871347
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Square |
Color | Yellow |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-30SYGA (W11-2-30SYGA)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, S ( 7 ), 200 PK (7502PFS)
- 3M DBI-SALA Swaged Cable, 40 ft, 620 lb Weight Capacity, Silver (6104040)
- MCR SAFETY Mechanics Gloves, XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XL)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- Identity Group Signs