Shop All Floor Signs
Identity Group
Arrow Only w/ Border, Red, 15", 8602R
Mfr # 8602R
Zoro # G0873246
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Square
- Color Orange
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8602R
- Zoro # G0873246
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Square |
Color | Orange |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Earplugs, 100 PK (GP426)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small (8377)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-6-9)
- CONDOR Safety Glasses, Gray Scratch-Resistant (4VAX7)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3134-98XP-623 (66-3134-98XP-623)
- SIGNMISSION Forklift Traffic Only 16in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-C-16-3PK-99932 (FD-C-16-3PK-99932)
- NMC Caution Wet Floor, HFS14 (HFS14)
- Identity Group Signs