Shop All Floor Signs
Identity Group
Arrow Only w/ Border, Green, 15", 8602GR
Mfr # 8602GR
Zoro # G0867899
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Square
- Color Brown
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8602GR
- Zoro # G0867899
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Square |
Color | Brown |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 3.2W (FHEX21WGEM)
- EMERALD CX Work Gloves, Nitrile, L, Yellow/Yellow, PR (S13CXSI-9)
- GHS SAFETY Label, Gloss, Flame Over Circle, PK1120 (GHS1208)
- HOTHANDS Foot Warmer, Air-Activated, Up to 9 hours Heating Time, Avg Temp 99 Degrees F, Pack of 5 (HFINS5PK)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- NMC Please Wait Cart Walk On Floor Strip, WFS80 (WFS80)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- NMC Handicapped Symbol Walk On Floor Sign (WFS26)
- Identity Group Floor Signs