Shop All Floor Signs
Identity Group
90 Degree Right Arrow, Yellow, 15", 8613Y
Mfr # 8613Y
Zoro # G0871417
product price: $116.99
/pk 10, $11.70/ea
Sold in multiples of 3 for $350.97
Free Shipping & Returns
$350.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Material Vinyl
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8613Y
- Zoro # G0871417
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Material | Vinyl |
Color | Yellow |
Description
Scratch resistant, Anti-slip material. Use on smooth indoor surfaces like metal, plastic laminates, wood, linoleum, tile & carpeting. Floor Graphics come in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, Carhartt(R)Brown, 34in.x30in. (101626-211 34 30)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 11, Yellow, 100 Pack (6333)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard (FAP30198(6)/6-SK)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP Straight Arrow, Red, 15", 8609XR (8609XR)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- IDENTITY GROUP Left Angled Arrow, Black, 15", 8610BK (8610BK)
- TOUGH GUY Floor Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG7 (6DMG7)
- MIGHTY LINE Forklift Crossing, Floor Marking Sign, 2 (FORKLIFTCROSSING24)
- Identity Group Floor Signs