Shop All Floor Signs
Identity Group
90 Degree Right Arrow, Red, 15", 8613XR
Mfr # 8613XR
Zoro # G0871292
product price: $129.99
/pk 10, $13.00/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Material Vinyl
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8613XR
- Zoro # G0871292
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Material | Vinyl |
Color | Orange |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Eyewear Retainer, Red, Slip On, 28" L (220RD)
- TILLMAN TIG Welding Gloves, Kidskin Palm, XS, PR (24CXS)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Evacuation Assembly Area Sign, Landscape (OS-NS-P-1218-L-12184)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-150A-10)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DCHEM (TP-DCHEM)
- ACCUFORM Floor Sign, Round, English, MFS1817 (MFS1817)
- 5S SUPPLIES Electrical Panel Floor Sign 24in Diameter Non Slip Floor Sign (FS-ELECCLR-24)
- Identity Group Floor Signs