Shop All Floor Signs
Identity Group
90 Degree Right Arrow, Blue, 15", 8613XBL
Mfr # 8613XBL
Zoro # G0879132
product price: $129.99
/pk 10, $13.00/ea
Sold in multiples of 3 for $389.97
Free Shipping & Returns
$389.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Shape Shape
- Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Identity Group
- MFR # 8613XBL
- Zoro # G0879132
- Country of Origin United States
- Category Floor Signs
Details
Sign Shape | Shape |
Color | Black |
Material | Vinyl |
Description
Scratch resistant, Anti-slip material. Use on smooth outdoor surfaces like, very smooth concrete, certain types of brick, untreated natural stone & plush/shag carpeting. Floor Graphics comes in a pack of 10.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Day Change IV Tubing Label - Change Sunday 7/8" x 3" Flr Pink w/Black (NTUBE-SU)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT3)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, PR (11-800)
- IDENTITY GROUP 90 Degree Left Arrow, Black, 15", 8612BK (8612BK)
- IDENTITY GROUP Straight Arrow, Black, 15", 8609XBK (8609XBK)
- IDENTITY GROUP 90 Degree Right Arrow, Black, 15", 8613XBK (8613XBK)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Yellow, 3" W, 66-3131-50XL-618 (66-3131-50XL-618)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-207 (FS-624-207)
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- Identity Group Floor Signs